Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic Fuel System Cleaner, 12 oz. M2616

Fuel System Cleaner, 12 oz. (Discontinued)

  • Mfr # M2616
  • Zoro # G3344241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2616
Zoro #
G3344241
UPC #
078698132624
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Fuel System Cleaner
Freezing Point (F)
-10 to 20
For Use With
Gasoline
Application
Removes Water, Fights Rust, and Reduces Emissions
Boiling Point (F)
Greater Than 300

Description

Fuel System Cleaner, Container Size 12 Oz, Boiling Point Greater Than 300 F, Freezing Point -10 to 20 F, For Use With Gasoline, Application Removes Water, Fights Rust, and Reduces Emissions

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.