Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic Gas Treatment, 12 oz. M2312

Gas Treatment, 12 oz. (Discontinued)

  • Mfr # M2312
  • Zoro # G1181731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2312
Zoro #
G1181731
UPC #
078698132310
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Gas Treatment
Application
Remove Water and Improve Cleaning Performance of the Gasoline
Freezing Point (F)
-10 Degrees to 20 Degrees F
Boiling Point (F)
Greater Than 300
For Use With
Gasoline

Description

Gas Treatment, Container Size 12 oz, Standards -

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.