Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic Heavy Duty Radiator Sealer, 15 oz. C2016

Heavy Duty Radiator Sealer, 15 oz. (Discontinued)

  • Mfr # C2016
  • Zoro # G3264195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2016
Zoro #
G3264195
UPC #
078698320014
Country of Origin
Unknown

Dimensions

Size
15 oz.

Details

Item
Radiator Sealer
Color
Green
Container Type
Plastic Bottle
Appearance
Opaque
Type
Heavy Duty

Description

Radiator Sealer, Heavy Duty, Container Size 15 Oz, Green, Plastic Bottle, Opaque, Boiling Point 212 F, Freezing Point Less Than 0 F, 1.10 Specific Gravity, VOC Content 0.00%, Dissolves In Water, For Use With All Radiators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.