Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Stop Leak, 12 oz. Size, Amber

  • Mfr # M2112

  • Zoro # G4237220


product price: $6.69
/ea

Key Features

Dissolves
Insoluble
Color
Amber
VOC Content
0
pH
Not Specified
Sub-Category
Leak Stoppers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2112
Zoro #
G4237220
UPC #
078698216966
Country of Origin
United States

Dimensions

Size/Net Weight
12 fl oz
Size
12 oz
Container Size
12 fl oz

Details

Dissolves
Insoluble
Color
Amber
VOC Content
0
pH
Not Specified
Sub-Category
Leak Stoppers
pH Value
Not Specified
Type
Oil Additive
Application
Stops Minor Oil Leaks In Front of Rear Main Bearing Seals, Head Gaskets and Timing Chain Covers, Mixes with All Motor Oils
Dilution Ratio
Ready to Use
Container Type
Bottle
Item
Oil Stop Leak
Specific Gravity
0.91
Flash Point (F)
141 Degrees F
Boiling Point (F)
44 Degrees F
Appearance
Liquid
For Use With
Engine Oil
Product Type
Oil Additive
Compatible Engine Type
Gasoline Engines
Flammability
Flammable
Series
Engine Stop Leak
Recommended Dilution
Ready to Use
Boiling Point
354.2 Degrees F
Flash Point
141.8 Degrees F
Net Weight
12 fl oz
Features
Helps Revitalize Old, Tired Oil Seals and Gaskets, Seals Pan Gaskets, Valve Cover Gaskets and Timing Gear Covers
Additive Included
None
Compatible Fluid Type
Fuel Oil
Product Form
Liquid

Description

Oil Stop Leak, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Recommended Dilution Ready to Use, Boiling Point 354.2 Degrees F, Color Amber, Compatible Fluid Type Fuel Oil, Product Form Liquid, Additives Included None, Features Helps Revitalize Old, Tired Oil Seals and Gaskets, Seals Pan Gaskets, Valve Cover Gaskets and Timing Gear Covers, Flammability Flammable, Flash Point 141.8 Degrees F, Net Weight 12 fl oz, Product Type Oil Additive

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.