Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Fluid, 1 gal., Bottle

  • Mfr # M2734

  • Zoro # G4231383


product price: $28.89
/ea

Key Features

Size
1 gal
Container Type
Bottle
Application
Autos and Light Duty Trucks
Specific Gravity
0.89
Type
Additive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2734
Zoro #
G4231383
UPC #
078698132686
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal
Size/Net Weight
1 gal

Details

Item
Power Steering Fluid
Container Type
Bottle
Application
Autos and Light Duty Trucks
Specific Gravity
0.89
Type
Additive
Dilution Ratio
Ready to Use
Freezing Point (F)
-20 Degrees F
Color
Amber
Dissolves
Insoluble
Flash Point (F)
32 Degrees F
For Use With
Power Steering Systems
Appearance
Liquid
Boiling Point (F)
465 Degrees F
VOC Content
0.04
Product Form
Liquid
VOC Content Weight
0.04 g/L
Base Formulation
Conventional
Boiling Point
465 Degrees F
Flash Point
32 Degrees F
Series
Power Steering Fluid with Stop Leak
Features
Helps Stop Pump Noise and Wear, Revitalizes Old Seals
Freezing Point
-20 Degrees F

Description

Power Steering Fluid, Base Formulation Conventional, Container Size 1 gal, Features Helps Stop Pump Noise and Wear, Revitalizes Old Seals, Boiling Point 465 Degrees F, Color Amber, Container Type Bottle, Flash Point 32 Degrees F, Freezing Point -20 Degrees F, Product Form Liquid, Series Power Steering Fluid with Stop Leak, Specific Gravity 0.89, VOC Content Weight 0.04 g/L

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.