Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Fluid, 12 oz., Bottle

  • Mfr # M2714H/6

  • Zoro # G4231961


product price: $6.29
/ea

Key Features

Size
12 oz
Container Type
Bottle
Container Size
12 fl oz
Dissolves
Insoluble
Boiling Point (F)
465 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2714H/6
Zoro #
G4231961
UPC #
810006220704
Country of Origin
United States

Dimensions

Size
12 oz
Container Size
12 fl oz
Size/Net Weight
12 fl oz

Details

Item
Power Steering Fluid
Container Type
Bottle
Dissolves
Insoluble
Boiling Point (F)
465 Degrees F
Flash Point (F)
Greater Than 25 Degrees
Application
Power Steering Systems
Appearance
Liquid
Dilution Ratio
Ready to Use
Type
Additive
For Use With
Honda and Acura Vehicles
VOC Content
0.04
Specific Gravity
0.86
Color
Amber
VOC Content Weight
0.04 g/L
Manufacturer Specifications
Acura, Honda
Flash Point
25 Degrees F
Base Formulation
Conventional
Product Form
Liquid
Features
Formulated
Series
Power Steering Fluid for Honda
Boiling Point
465 Degrees F

Description

Power Steering Fluid, Base Formulation Conventional, Container Size 12 fl oz, Features Formulated, Manufacturer Specifications Acura, Honda, Boiling Point 465 Degrees F, Color Amber, Container Type Bottle, Flash Point 25 Degrees F, Product Form Liquid, Series Power Steering Fluid for Honda, Specific Gravity 0.86, VOC Content Weight 0.04 g/L

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.