Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Steering Fluid, 32 oz., Bottle

  • Mfr # M2732

  • Zoro # G4231855


product price: $7.75
/ea

Key Features

Size
1 qt
Container Type
Bottle
VOC Content
0
Flash Point (F)
32 Degrees F
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2732
Zoro #
G4231855
UPC #
810006220438
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt
Size/Net Weight
32 oz

Details

Item
Power Steering Fluid
Container Type
Bottle
VOC Content
0
Flash Point (F)
32 Degrees F
Appearance
Liquid
Application
Most Domestic and Foreign Vehicles
Specific Gravity
0.89
Boiling Point (F)
465 Degrees F
For Use With
Power Steering Systems
Color
Amber
Viscosity (SUS @ 100 F)
97 SUS
Type
Additive
Dissolves
Insoluble
Dilution Ratio
Ready to Use
Series
Power Steering Fluid with Stop Leak
Viscosity @ 100 Deg F
97 SUS
Base Formulation
Conventional
Features
Helps Stop Pump Noise and Wear, Revitalizes Old Seals
Flash Point
32 Degrees F
VOC Content Weight
0 g/L
Product Form
Liquid
Boiling Point
465 Degrees F

Description

Power Steering Fluid, Base Formulation Conventional, Container Size 1 qt, Features Helps Stop Pump Noise and Wear, Revitalizes Old Seals, Boiling Point 465 Degrees F, Color Amber, Container Type Bottle, Flash Point 32 Degrees F, Product Form Liquid, Series Power Steering Fluid with Stop Leak, Specific Gravity 0.89, Viscosity @ 100 Deg F 97 SUS, VOC Content Weight 0 g/L

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.