This item is Discontinued.

Motor Medic LiquidFire® Quick Starting Fluid, Aerosol Can, 7.5 oz. M3911

LiquidFire® Quick Starting Fluid, Aerosol Can, 7.5 oz. (Discontinued)

  • Mfr # M3911
  • Zoro # G5061007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M3911
Zoro #
G5061007
UPC #
078698133928
Country of Origin
United States

Dimensions

Size
7.5 oz
Size/Net Weight
Clear

Details

Item
Starting Fluid
Container Type
Aerosol Can
Pour Point (F)
0.70
Application
Designed for use at temperatures down to -65 Degrees F. Thrust(R) and Instant(R) contain a protective upper cylinder lubricant. Instant(R) features a high ether content. Liquid Fire(R) fits the injector bracket on most diesel trucks and heavy equipment.
Dilution Ratio
Liquid
Standards
1
Freezing Point (F)
Less Than0(F)
Color
Clear
Viscosity Index
93

Description

Starting Fluid, Color Clear, Container Type Aerosol Can, Standards 1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.