Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic Radiator Flush, 10 Min, 11 oz. C1412

Radiator Flush, 10 Min, 11 oz. (Discontinued)

  • Mfr # C1412
  • Zoro # G2275944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1412
Zoro #
G2275944
UPC #
078698314044
Country of Origin
Unknown

Dimensions

Size
11 oz
Container Size
11 oz

Details

Item
Radiator Flush
Container Type
Plastic Bottle
Type
10 Minute

Description

Radiator Flush, Container Type Plastic Bottle, Container Size 11 oz, Standards -, Specific Gravity -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.