Zoro Homepage

Radiator Flush, 22 oz., Plastic Bottle

  • Mfr # C2124

  • Zoro # G4237175


product price: $7.99
/ea

Key Features

Size/Net Weight
22 oz
Type
Heavy Duty
Application
Automotive, Truck Maintenance
Flash Point (F)
200 Degrees F
VOC Content
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2124
Zoro #
G4237175
UPC #
078698321011
Country of Origin
United States

Dimensions

Size/Net Weight
22 oz
Size
22 oz
Container Size
22 oz

Details

Type
Heavy Duty
Application
Automotive, Truck Maintenance
Flash Point (F)
200 Degrees F
VOC Content
0
Item
Radiator Flush
Color
Clear, White
Container Type
Bottle
Appearance
Liquid
Dissolves
Insoluble
Specific Gravity
1.09
Boiling Point
132.8 Degrees F
VOC Content Weight Percentage
9.4 %
Product Form
Liquid
Net Weight
22 oz
Cleaner Type
Radiator Flush
Flammability
Flammable
Fragrance
Ether/Fruity
Base Type
Water
Flash Point
1.4 Degrees F
Series
Radiator Flush
Features
Increases Cooling System Efficiency, Removes Rust, Scale and Deposits that can Cause Clogging

Description

Radiator Flush, Base Type Water, Container Type Bottle, Container Size 22 oz, Net Weight 22 oz, Product Form Liquid, Boiling Point 132.8 Degrees F, Flammability Flammable, VOC Content Weight Percentage 9.4 Percent, Cleaner Type Radiator Flush, Color Clear, White, Features Increases Cooling System Efficiency, Removes Rust, Scale and Deposits that can Cause Clogging, Flash Point 1.4 Degrees F, Fragrance Ether/Fruity, Series Radiator Flush, Specific Gravity 1.09

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.