Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starting Fluid, Aerosol Can, 11 oz, Diesel Engines/Gasoline Engines, Thrust

  • Mfr # M3815

  • Zoro # G4231550


product price: $6.49
/ea

Key Features

Dissolves
Insoluble
Application
Designed for Use At Temperatures Down to -65 Degrees f. Thrust(R) and Instant(R) Contain A Protective Upper Cylinder Lubricant. Instant(R) Features A High Ether Content, Liquid Fire(R) Fits The Injector Bracket On Most Diesel Trucks and Heavy Equipment
Dilution Ratio
Ready to Use
Container Type
Can
For Use With
Gasoline and Diesel Engines without Glow Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3815
Zoro #
G4231550
UPC #
810006220100
Country of Origin
United States

Dimensions

Size
11 oz
Size/Net Weight
11 oz
Container Size
11 oz

Details

Dissolves
Insoluble
Application
Designed for Use At Temperatures Down to -65 Degrees f. Thrust(R) and Instant(R) Contain A Protective Upper Cylinder Lubricant. Instant(R) Features A High Ether Content, Liquid Fire(R) Fits The Injector Bracket On Most Diesel Trucks and Heavy Equipment
Dilution Ratio
Ready to Use
Container Type
Can
For Use With
Gasoline and Diesel Engines without Glow Plugs
Color
Clear
VOC Content
93 %
Type
Liquid
Appearance
Aerosol
Item
Starting Fluid
Flash Point (F)
-49 Degrees F
Product Form
Aerosol
Boiling Point
94.3 Degrees F
Freezing Point
-49 Degrees F
Compatible Engine Type
Diesel Engines, Gasoline Engines
Minimum Operating Temperature
-65 Degrees F
Features
Contains Upper Cylinder Lubricant, Quick Start in Extreme Cold Conditions
Flammability
Flammable
Series
Thrust
VOC Content Weight Percentage
99.5 %
Net Weight
11 oz

Description

Starting Fluid, Container Size 11 oz, Series Thrust, Features Contains Upper Cylinder Lubricant, Quick Start in Extreme Cold Conditions, Compatible Engine Type Diesel Engines, Gasoline Engines, Boiling Point 94.3 Degrees F, Color Clear, Container Type Can, Flammability Flammable, Freezing Point -49 Degrees F, Minimum Operating Temperature -65 Degrees F, Net Weight 11 oz, Product Form Aerosol, VOC Content Weight Percentage 99.5 Percent

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.