Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic Starting Fluid, Standard, 11 oz., Clear M3815

Starting Fluid, Standard, 11 oz., Clear (Discontinued)

  • Mfr # M3815
  • Zoro # G1844516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3815
Zoro #
G1844516
UPC #
078698133812
Country of Origin
United States

Dimensions

Size
11 oz

Details

Item
Starting Fluid
Application
Designed for use at temperatures down to -65 Degrees F. Thrust(R) and Instant(R) contain a protective upper cylinder lubricant. Instant(R) features a high ether content. Liquid Fire(R) fits the injector bracket on most diesel trucks and heavy equipment.
Color
Clear
Appearance
Transparent
VOC Content
93%
For Use With
Gasoline and Diesel Engines without Glow Plugs
Specific Gravity
0.685
Type
Standard
Container Type
Can

Description

Starting Fluid, Color Clear, Container Type Can, Standards -

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.