Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Trend Auto Shade/Double Bubble Dlx Standard 58" X 24" AS-211

Auto Shade/Double Bubble Dlx Standard 58" X 24" (Discontinued)

  • Mfr # AS-211
  • Zoro # G900494319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-211
Zoro #
G900494319
UPC #
826942622311
Country of Origin
China

Description

Motor Trend Standard Auto Shade, Standard Size Sunshade, Foldable: Blocks damaging UV rays; keeps car cooler on sunny days. Unique cling design with a lightweight, reinforced frame simplifies application and repositioning. Mesh screen reduces sun glare and keeps your child cool while maintaining driver visibility. Folds up accordion-style for easy storage when not in use. Dimensions: 56.5" (Width) x 24" (Height)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.