Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Trend Auto Shade/Single Jumbo 66" X 27" AS-216

Auto Shade/Single Jumbo 66" X 27" (Discontinued)

  • Mfr # AS-216
  • Zoro # G100494126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS-216
Zoro #
G100494126
UPC #
826942645167
Country of Origin
China

Description

Motor Trend Single Bubble Auto Shade Foldable SunShade: Blocks damaging UV rays; keeps car cooler on sunny days. Unique cling design with a lightweight, reinforced frame simplifies application and repositioning. Mesh screen reduces sun glare and keeps your child cool while maintaining driver visibility. Folds up accordion-style for easy storage when not in use
  • Dimensions: 66" (Width) x 27" (Height)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.