This item is Discontinued.

Motor Trend Steering Wheel Cover Carbon Fiber/Odorless Mideum Black SW-709-BB-M

Steering Wheel Cover Carbon Fiber/Odorless Mideum Black (Discontinued)

  • Mfr # SW-709-BB-M
  • Zoro # G7926835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-709-BB-M
Zoro #
G7926835
UPC #
826942652530
Country of Origin
China

Description

Motor Trend Car Steering Wheel Cover, 100 Percent Odorless Standard Size 14.5" to 15.5", Dessert Guard: 100 percent Odorless, No more disgusting rubber odor. Echo-Tech Material Non Toxic. Anti-Heat Guard. Fits 14.5" to 15.5". Double Stitched Seams for added durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.