Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Trend Steering Wheel Cover MATT Black SW-712-BK

Steering Wheel Cover MATT Black (Discontinued)

  • Mfr # SW-712-BK
  • Zoro # G7926092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-712-BK
Zoro #
G7926092
UPC #
826942658617
Country of Origin
China

Description

Motor Trend Matt Wheel Cover. Gorgeous Carbon Fiber Accents with Super-Soft Ergonomically Designed Synthetic Leather Grips. GripDrive Comfort Grip Provides Protection for Your Hands from Both Hot & Cold Weather. Standard Size (Steering Wheel Diameters 14.5"" to 15.5""), Easy Slip on Installation. Synthetic Leather Material - Odorless & Non-Stick - Made from the best feeling, toughest synthetic leather material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.