Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Trend Steering Wheel Cover MATT Gray SW-712-GR

Steering Wheel Cover MATT Gray (Discontinued)

  • Mfr # SW-712-GR
  • Zoro # G7925688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-712-GR
Zoro #
G7925688
UPC #
826942658624
Country of Origin
China

Description

Motor Trend Matt Wheel Cover. Gorgeous Carbon Fiber Accents with Super-Soft Ergonomically Designed Synthetic Leather Grips. GripDrive Comfort Grip Provides Protection for Your Hands from Both Hot & Cold Weather. Standard Size (Steering Wheel Diameters 14.5"" to 15.5""), Easy Slip on Installation. Synthetic Leather Material - Odorless & Non-Stick - Made from the best feeling, toughest synthetic leather material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.