Zoro Homepage

Radiator Cap, Cam-On, 16 psi, Metal

  • Mfr # T16

  • Zoro # G9510785


product price: $4.99
/ea

Key Features

Fastener Type
Cam-On
Material
Rubber, Stainless Steel
Pressure Range
14 to 18 lb
Rating
16 psi
For Use On
A Size Neck, 2-5/8 in W, 2-5/8 in H, 2-5/8 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T16
Zoro #
G9510785
UPC #
-
Country of Origin
Mexico

Details

Item
Radiator Cap
Fastener Type
Cam-On
Material
Rubber, Stainless Steel
Pressure Range
14 to 18 lb
Rating
16 psi
For Use On
A Size Neck, 2-5/8 in W, 2-5/8 in H, 2-5/8 in L
Locking
No
SAE Pressure Rating - Minimum
14 psi
Includes Safety Lock
Safety Lock Not Included
Operating Pressure - Maximum
16 psi
SAE Pressure Rating - Maximum
18 psi

Description

Radiator Cap, Cam-On, Rating 16 psi, Pressure Range 14 to 18 lb, Material Rubber, Stainless Steel, Locking No, For Use On A Size Neck, 2-5/8 in W, 2-5/8 in H, 2-5/8 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.