
Radiator Cap, Cam-On, 7 psi, Metal
Mfr # T7
Zoro # G9510733
product price: $4.89
/eaKey Features
Fastener Type
Cam-On
Material
Rubber, Stainless Steel
Pressure Range
6 to 8 lb
Rating
7 psi
For Use On
A Size Neck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7
Zoro #
G9510733
UPC #
-
Country of Origin
Mexico
Details
Item
Radiator Cap
Fastener Type
Cam-On
Material
Rubber, Stainless Steel
Pressure Range
6 to 8 lb
Rating
7 psi
For Use On
A Size Neck
Locking
No
Includes Safety Lock
Safety Lock Not Included
SAE Pressure Rating - Minimum
6 psi
SAE Pressure Rating - Maximum
8 psi
Operating Pressure - Maximum
7 psi
Description
Radiator Cap, Cam-On, Rating 7 psi, Pressure Range 6 to 8 lb, Material Rubber, Stainless Steel, Locking No, For Use On A Size Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.