Zoro Homepage

Safety Radiator Cap, 13 psi, Metal

  • Mfr # ST13

  • Zoro # G9510697


product price: $8.99
/ea

Key Features

Fastener Type
Cam-On
Material
Plastic, Rubber, Stainless Steel
Pressure Range
12 to 16 lb
Rating
13 psi
For Use On
A Size Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST13
Zoro #
G9510697
UPC #
-
Country of Origin
Mexico

Details

Item
Radiator Cap
Fastener Type
Cam-On
Material
Plastic, Rubber, Stainless Steel
Pressure Range
12 to 16 lb
Rating
13 psi
For Use On
A Size Neck
Locking
No
SAE Pressure Rating - Maximum
16 psi
Includes Safety Lock
Safety Lock Included
SAE Pressure Rating - Minimum
12 psi
Operating Pressure - Maximum
13 psi

Description

Radiator Cap, Cam-On, Rating 13 psi, Pressure Range 12 to 16 lb, Material Plastic, Rubber, Stainless Steel, Locking No, For Use On A Size Neck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.