Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorcraft FS-106 HVAC Seat Filter FS-106

FS-106 HVAC Seat Filter (Discontinued)

  • Mfr # FS-106
  • Zoro # G204308688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-106
Zoro #
G204308688
UPC #
3150868305
Country of Origin
United States

Description

The only parts recommended by Ford Motor Company for Ford, Lincoln, and Mercury vehicles.Cabin Air Filters help keep the air flowing through the HVAC system clean and free from harmful particulates.Should be replaced every 12 months or 15,000 miles. Check Owner's Manual for specific recommendations.Multi-layer filtering includes these layers: Electrostatically charged layer to capture soot, smog and tobacco smoke; Particulate layer protects HVAC components by restricting dust, mold spores, pollen and fungus; Multi-layer filtering provides excellent filtering capability over life of filter and reduces dust inside the vehicle; Multi-layer filtering captures 90% of particles 10 microns or larger (for comparison, an average grain of sand at the beach is 200 microns); Rigid Frame ensures filter retains its shape; Filter media is formulated for high temperature efficiency.Materials meet Ford engineering requirements for resistance to odor propagation and anti-microbial properties; Polyester seal minimizes leakage; Design facilitates ease of installation.Dual layer construction with a meltblown layer that contains fibers that capture sub-micron particles.Rigid polyester spunbound material used for frame, in most models, the framing material is laminated with a lofty polyester layer to help reduce unfiltered air by-pass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.