Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorcraft SP-530 Spark Plug SP-530

SP-530 Spark Plug (Discontinued)

  • Mfr # SP-530
  • Zoro # G204292512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-530
Zoro #
G204292512
UPC #
3150860475
Country of Origin
Japan

Description

The only parts recommended by Ford Motor Company for Ford, Lincoln, and Mercury vehicles.Same spark plugs that were installed when the engine left the assembly line, Spark plugs are matched to the engine for optimum engine performance. Spark plug designs include continuous improvements, Resist oxidation and arc erosion, Multi-rib insulator protects against misfire, Nickel-plated shell for corrosion resistance (on all except Standard Copper Core), High-Strength Steel High Thread, Platinum-Iridium, and Fine-Wire Double-Platinum feature 0.8 mm fine-wire design.Fine-Wire Double Platinum features Platinum pad on both electrodes. Extended service intervals (on all except Nickel and Standard Copper Core plugs), Proprietary platinum pad on side wire electrode (on Platinum-Iridium and Fine-Wire Double Platinum plugs). Platinum-Iridium plugs feature Iridium-enhanced center electrode. Platinum-Iridium plugs can be used in any engine regardless of ignition system.High-Strength Steel High Thread spark plugs for 3-valve Triton engines redesigned: New, high-strength steel shell, Nickel-plated shell for corrosion resistance, Scavenger area allows for more carbon build-up before misfires occur, Full ground strap helps for better heat transfer within the combustion chamber, Thicker insulator for better misfire prevention.Long Service Intervals: 100,000 mile service interval, High-Strength Steel High Thread, Platinum-Iridium, Fine-Wire Double Platinum, 60,000-100,000 mile service interval, Up to 60,000 mile service interval: Nickel, Standard Copper Core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.