Zoro Homepage
This item is Discontinued.
Motorguide MotorGuide Power Prop 2 Blade - 3" MGA0476B

MotorGuide Power Prop 2 Blade - 3" (Discontinued)

  • Mfr # MGA0476B
  • Zoro # G503532142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGA0476B
Zoro #
G503532142
UPC #
89287102973
Country of Origin
United States

Description

Power Prop 2 Blade - 3"

The MotorGuide 2-Blade Power Prop delivers power and efficiency to give you the greatest control and maneuverability on the water. This performance-tuned propeller enhances your motor’s all-around performance in any application. It has a hub size of 3 inches. MotorGuide has been dedicated to engineering and manufacturing innovative trolling motors and accessories for over 50 years. Proudly setting the standard for the most accurate Pinpoint® GPS system and quietest motors, MotorGuide provides anglers with precise propulsion for superior boat control.

Features:

  • Delivers power and efficiency
  • Provides the greatest control and maneuverability on the water
  • Performance-tuned trolling motor propeller
  • Enhances your motor's all-around performance in any application
  • 3" hub for R3 30lb 30" transom mount motors
  • 2-Blade
  • Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.