Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic Lead Substitute, 12 oz., Amber, Bottle M5012

Lead Substitute, 12 oz., Amber, Bottle (Discontinued)

  • Mfr # M5012
  • Zoro # G9102712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5012
Zoro #
G9102712
UPC #
078698135014
Country of Origin
United States

Dimensions

Size
12 oz
Size/Net Weight
12 fl oz
Container Size
12 oz.

Details

Item
Lead Substitute
Boiling Point (F)
300
Color
Amber
Dissolves
Insoluble
VOC Content
0
Sub-Category
Lead Substitutes
Specific Gravity
0.86
For Use With
Leaded Gas Engines
Container Type
Bottle
Appearance
Liquid
Application
For Leading Gas Engines
Flash Point (F)
136

Description

Lead Substitute, Container Type Bottle, Color Amber, Specific Gravity 0.86

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.