1157 White 5050Smd 20Led Bulb Turn Signal Lig, 1157W-Smd

  • Mfr # 1157W-SMD

  • Zoro # G8881602


product price:  $25.79
/ea

Key Features

Amps
0.46 A
Voltage
12 VDC
Bulb Technology
LED
Light Color
White
Wattage Equivalency
3.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1157W-SMD
Zoro #
G8881602
UPC #
-
Country of Origin
Unknown

Details

Item
LED Bulb
Amps
0.46 A
Voltage
12 VDC
Bulb Technology
LED
Light Color
White
Wattage Equivalency
3.6 W
Lumens
400
Bulb Material Color
White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.