Zoro Homepage

12V DC ACCESSORY SOCKET DUAL USB 5V 1A/2

  • Mfr # 84622

  • Zoro # G002424016


product price: $19.29
/ea

Key Features

Material
Metal, Plastic
Length
1-7/16 in
Width
1-7/16 in
Number Of Outlets
2
Amperage
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84622
Zoro #
G002424016
UPC #
37495846226
Country of Origin
Unknown

Dimensions

Length
1-7/16 in
Width
1-7/16 in

Details

Material
Metal, Plastic
Number Of Outlets
2
Amperage
2 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.