Zoro Homepage

16-14 GAUGE DISCONNECT .187 IN BLUE

  • Mfr # 84546

  • Zoro # G302424068


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Connection Material
Copper
Connector Type
Quick Slide Terminal
Connector Length
0.787 in
Wire Size
16-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84546
Zoro #
G302424068
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Connector Length
0.787 in
Wire Size
16-14

Details

Connection Material
Copper
Connector Type
Quick Slide Terminal
Item
10 Quick Slide Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.