Zoro Homepage

16-14 GAUGE FEMALE GM METRI-PACK 480 SER

  • Mfr # 85341

  • Zoro # G002210091


product price: $14.69
/ea

Key Features

Connection Material
Copper
Connector Type
Tech Terminal
Connector Gauge
16ga.to 14ga.
Length
0.8145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85341
Zoro #
G002210091
UPC #
37495853415
Country of Origin
Unknown

Dimensions

Length
0.8145 in

Details

Connection Material
Copper
Item
5 Tech Terminal
Connector Type
Tech Terminal
Connector Gauge
16ga.to 14ga.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.