
16-14 GAUGE FEMALE TIN PLATED GM WEATHER
Mfr # 85308
Zoro # G602424058
product price: $7.15
/eaKey Features
Length
1.042 in
Connector Gauge
16ga.& 14ga.
Features
Water Resistant
Connector Type
Tech Terminal
Tube Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85308
Zoro #
G602424058
UPC #
37495853088
Country of Origin
Unknown
Dimensions
Length
1.042 in
Details
Item
5 Weather Pack Series Connector
Connector Gauge
16ga.& 14ga.
Features
Water Resistant
Connector Type
Tech Terminal
Tube Material
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.