Shop MOTORMITE
See all product information
Create Account
16-14 Gauge Male Tin Plated Gm Weather P Weather Pack Te, 85307
- Mfr # 85307
- Zoro # G000007891
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Connection Material
Copper
Connector Type
Tech Terminal
Connector Gauge
16ga.to 14ga.
Connector Length
1.131 in
Features
Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85307
- Zoro #
- G000007891
- UPC #
- 37495853071
- Country of Origin
- Unknown
- Item
- 5 Weather Pack Series Connector
- Connection Material
- Copper
- Connector Type
- Tech Terminal
- Connector Gauge
- 16ga.to 14ga.
- Features
- Water Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.