Zoro Homepage

16 GAUGE WITH 20 AMP BLADE STYLE FUSE HO

  • Mfr # 84938

  • Zoro # G002424009


product price: $7.55
/ea

Key Features

DC Voltage Rating
12 V
Length
8.5 in
Fits Fuse Block Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84938
Zoro #
G002424009
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Length
8.5 in

Details

Item
Automotive Fuse
DC Voltage Rating
12 V
Fits Fuse Block Style
Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.