1/8 X 1/4 In Hard Vacuum Tubing Connecto Vacuum Connecto, 47302

  • Mfr # 47302

  • Zoro # G9337512


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Fitting Size
1/4 in, 1/8 in
Hose Color
White
Type
Straight
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47302
Zoro #
G9337512
UPC #
30037495473027
Country of Origin
Unknown

Dimensions

Fitting Size
1/4 in, 1/8 in

Details

Hose Color
White
Type
Straight
Material
Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.