1/8 X 7/32 In Soft Vacuum Tubing Connect Vacuum Connecto, 47403
Mfr # 47403
Zoro # G9329596
product price:Â $4.95
/ea
Sold in multiples of 2 for $9.90
Key Features
Hose Color
Black
Connector Shape
Straight
Fitting Size
(1) 1/8 X 7/32
Outside Dia.
1/8 X 7/32
Fitting Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47403
Zoro #
G9329596
UPC #
30037495474031
Country of Origin
Unknown
Dimensions
Fitting Size
(1) 1/8 X 7/32
Outside Dia.
1/8 X 7/32
Details
Hose Color
Black
Connector Shape
Straight
Item
1 Vacuum Connector
Fitting Material
Vinyl
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.