20-18 Gauge Female Tin Plated Gm Weather Weather Pack Te, 85304

  • Mfr # 85304

  • Zoro # G700007740


product price:  $8.89
/ea

Key Features

Connection Material
Copper
Connector Length
1.0415 in
Connector Gauge
20 ga.to 18 ga.
Connector Type
Tech Terminal
Features
Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85304
Zoro #
G700007740
UPC #
37495853040
Country of Origin
Unknown

Dimensions

Connector Length
1.0415 in

Details

Item
5 Weather Pack Series Connector
Connection Material
Copper
Connector Gauge
20 ga.to 18 ga.
Connector Type
Tech Terminal
Features
Water Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.