Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-18 GAUGE FEMALE AUDIO DISCONNECT .110

  • Mfr # 84541

  • Zoro # G002208197


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Wire Gauge Measurement
22-18
Connector Length
0.7785 in
Connector Type
Quick Slide Terminal
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84541
Zoro #
G002208197
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Connector Length
0.7785 in

Details

Item
10 Quick Slide Terminal
Wire Gauge Measurement
22-18
Connector Type
Quick Slide Terminal
Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.