Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22-18 GAUGE FEMALE AUDIO DISCONNECT .187

  • Mfr # 84540

  • Zoro # G702208244


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Connector Type
Quick Slide Terminal
Material
Copper
Wire Gauge Measurement
22-18
Connector Length
0.8485 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84540
Zoro #
G702208244
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Connector Length
0.8485 in

Details

Connector Type
Quick Slide Terminal
Material
Copper
Item
10 Quick Slide Terminal
Wire Gauge Measurement
22-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.