Zoro Homepage

3-Wire Twist-Lock Tail And Stop Lights Turn Signal Lig, 85821

  • Mfr # 85821

  • Zoro # G1987234


product price: $7.99
/ea

Key Features

Wire Pigtail Included
Yes
Material
Plastic
Wire Quantity
3
Terminal Gender
Female
Overall Length
13 in with wire (2 in without)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85821
Zoro #
G1987234
UPC #
30037495858213
Country of Origin
Unknown

Dimensions

Overall Length
13 in with wire (2 in without)

Details

Wire Pigtail Included
Yes
Material
Plastic
Wire Quantity
3
Terminal Gender
Female
Item
Twist-lock Tail and Stop Light Socket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.