3156 White 5050Smd 20Led Bulb Turn Signal Lig, 3156W-Smd

  • Mfr # 3156W-SMD

  • Zoro # G8894360


product price:  $26.95
/ea

Key Features

Bulb Material Color
White
Voltage
12 VDC
Light Color
White
Amps
0.46 A
Lumens
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3156W-SMD
Zoro #
G8894360
UPC #
-
Country of Origin
Unknown

Details

Bulb Material Color
White
Voltage
12 VDC
Light Color
White
Item
LED Bulb
Amps
0.46 A
Lumens
400
Wattage Equivalency
3.6 W
Bulb Technology
LED

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.