3157 Amber 5050Smd 20Led Bulb Turn Signal Lig, 3157A-Smd

  • Mfr # 3157A-SMD

  • Zoro # G6838217


product price:  $28.19
/ea

Key Features

Amps
0.46 A
Bulb Material Color
Amber
Bulb Technology
LED
Wattage Equivalency
3.6 W
Lumens
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3157A-SMD
Zoro #
G6838217
UPC #
-
Country of Origin
Unknown

Details

Amps
0.46 A
Bulb Material Color
Amber
Bulb Technology
LED
Wattage Equivalency
3.6 W
Lumens
60
Voltage
12 VDC
Light Color
Amber
Item
LED Bulb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.