3/16 X 1/4 X 3/16 IN HARD VACUUM TUBING

  • Mfr # 47337

  • Zoro # G402208094


product price:  $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Connector Shape
T-shape
Hose Color
White
Fitting Material
Plastic
Fitting Size
(2) 3/16 X 1/4 X 3/16 in
Outside Dia.
3/16 X 1/4 X 3/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47337
Zoro #
G402208094
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Fitting Size
(2) 3/16 X 1/4 X 3/16 in
Outside Dia.
3/16 X 1/4 X 3/16

Details

Connector Shape
T-shape
Hose Color
White
Fitting Material
Plastic
Item
2 Vacuum Connectors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.