3/16 X 3/16 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47413
Mfr # 47413
Zoro # G9327627
product price:Â $3.79
/ea
Sold in multiples of 2 for $7.58
Key Features
Fitting Size
(1) 3/16
Fitting Material
Plastic
Hose Color
Black
Connector Shape
Elbow/Right Angle
Outside Dia.
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
47413
Zoro #
G9327627
UPC #
37495474139
Country of Origin
Unknown
Dimensions
Fitting Size
(1) 3/16
Outside Dia.
0.188 in
Details
Fitting Material
Plastic
Hose Color
Black
Connector Shape
Elbow/Right Angle
Item
1 Vacuum Connector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.