Shop MOTORMITE
See all product information
Create Account
3/16 X 3/16 X 1/4 In Hard Vacuum Tubing Vacuum Connecto, 47336
- Mfr # 47336
- Zoro # G9328412
product price:Â
$
4.75
/ea
Sold in multiples of 3 for
$14.25
Key Features
Fitting Size
(2) 3/16 X 3/16 X 1/4 in
Fitting Material
Plastic
Hose Color
White
Outside Dia.
3/16 X 3/16 X 1/4
Connector Shape
T-shape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47336
- Zoro #
- G9328412
- UPC #
- 30037495473362
- Country of Origin
- Unknown
- Fitting Material
- Plastic
- Hose Color
- White
- Item
- 2 Vacuum Connectors
- Connector Shape
- T-shape
Dimensions
- Fitting Size
- (2) 3/16 X 3/16 X 1/4 in
- Outside Dia.
- 3/16 X 3/16 X 1/4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.