3/8 X 1/4 In Hard Vacuum Tubing Connecto Vacuum Connecto, 47306
Mfr # 47306
Zoro # G9335169
product price:Â $4.29
/ea
Sold in multiples of 3 for $12.87
Key Features
Fitting Material
Plastic
Connector Shape
Straight
Fitting Size
(1) 3/8 X 1/4
Outside Dia.
3/8 X 1/4
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47306
Zoro #
G9335169
UPC #
30037495473065
Country of Origin
Unknown
Dimensions
Fitting Size
(1) 3/8 X 1/4
Outside Dia.
3/8 X 1/4
Details
Fitting Material
Plastic
Connector Shape
Straight
Item
2 Vacuum Connector
Hose Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.