3/8 X 3/8 IN HARD VACUUM TUBING CONNECTO

  • Mfr # 47348

  • Zoro # G502035286


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Hose Color
White
Connector Shape
Straight
Outside Dia.
0.375 in
Fitting Size
(1) 3/8
Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47348
Zoro #
G502035286
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Outside Dia.
0.375 in
Fitting Size
(1) 3/8

Details

Hose Color
White
Connector Shape
Straight
Item
1 Vacuum Connector
Fitting Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.