4-Wire Voltage Regulator Module, 85118
Mfr # 85118
Zoro # G8971981
product price: $19.79
/eaKey Features
Material
Plastic
Type
4-wire Voltage Regulator Module
Wire Gauge Measurement
3-16 ga
Wire Quantity
4
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85118
Zoro #
G8971981
UPC #
30037495851184
Country of Origin
Unknown
Dimensions
Tube Length
6 in
Details
Material
Plastic
Type
4-wire Voltage Regulator Module
Wire Gauge Measurement
3-16 ga
Wire Quantity
4
Connector Type
Male
Terminal Type
Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.