5/16 X 5/16 X 5/16 In Hard Vacuum Tubing Vacuum Connecto, 47342
Mfr # 47342
Zoro # G9331066
product price:Â $4.29
/ea
Sold in multiples of 3 for $12.87
Key Features
Fitting Size
(1) 5/16
Fitting Material
Plastic
Hose Color
White
Outside Dia.
0.313 in
Connector Shape
T-shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47342
Zoro #
G9331066
UPC #
30037495473423
Country of Origin
Unknown
Dimensions
Fitting Size
(1) 5/16
Outside Dia.
0.313 in
Details
Fitting Material
Plastic
Hose Color
White
Connector Shape
T-shape
Item
1 Vacuum Connector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.