
5/32 X 5/32 X 5/32 IN HARD VACUUM TUBING
Mfr # 47333
Zoro # G702208336
product price:Â $2.65
/ea
Sold in multiples of 3 for $7.95
Key Features
Fitting Material
Plastic
Hose Color
White
Outside Dia.
5/32 X 5/32 X 5/3
Connector Shape
T-shape
Fitting Size
(2) 5/32 X 5/32 X 5/3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47333
Zoro #
G702208336
UPC #
30000000000000
Country of Origin
Unknown
Dimensions
Outside Dia.
5/32 X 5/32 X 5/3
Fitting Size
(2) 5/32 X 5/32 X 5/3 in
Details
Fitting Material
Plastic
Hose Color
White
Connector Shape
T-shape
Item
2 Vacuum Connectors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.