Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65 PIECE VACUUM CONNECTOR ASSORTMENT VAL

  • Mfr # 47380

  • Zoro # G002210466


original price: $18.15
5% off
new price: $17.15
/ea

Key Features

Depth
11/16 in, 7/16 in
Material
Plastic
Outside Diameter
5/32 in, 3/16 in, 1/8 in, 1/4 in
Length
1-1/8 in, 1-1/4 in, 1-1/2 in, 1-9/16 in, 1-7/8 in, 1-3/16 in, 1-5/8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47380
Zoro #
G002210466
UPC #
30000000000000
Country of Origin
Unknown

Dimensions

Depth
11/16 in, 7/16 in
Outside Diameter
5/32 in, 3/16 in, 1/8 in, 1/4 in
Length
1-1/8 in, 1-1/4 in, 1-1/2 in, 1-9/16 in, 1-7/8 in, 1-3/16 in, 1-5/8 in
Fitting Size
5/32 in, 3/16 in, 1/8 in, 1/4 in, 1/8 in

Details

Material
Plastic
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.