7440 White 5050Smd 20Led Bulb Back Up Light B, 7440W-Smd
Mfr # 7440W-SMD
Zoro # G8965480
product price: $27.35
/eaKey Features
Light Color
White
Lumens
400
Voltage
12 VDC
Amps
0.46 A
Bulb Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7440W-SMD
Zoro #
G8965480
UPC #
-
Country of Origin
Unknown
Details
Light Color
White
Lumens
400
Voltage
12 VDC
Item
LED Bulb
Amps
0.46 A
Bulb Technology
LED
Wattage Equivalency
3.6 W
Bulb Material Color
White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.