Zoro Homepage

7443 Amber 16Watt Led Bulb Tail Light Bulb, 7443A-Hp

  • Mfr # 7443A-HP

  • Zoro # G8959022


product price: $36.49
/ea

Key Features

Bulb Material Color
Amber
Voltage
12 VDC
Wattage Equivalency
16 W
Bulb Technology
LED
Light Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7443A-HP
Zoro #
G8959022
UPC #
-
Country of Origin
Unknown

Details

Bulb Material Color
Amber
Voltage
12 VDC
Wattage Equivalency
16 W
Bulb Technology
LED
Light Color
Amber
Amps
0.31 A
Item
1 LED Bulb
Lumens
320

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.